Cooper B-Line 66 SCS Replacement Surface Cover, 6" x 6", Steel, Gray Powder Coat

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    66 SCS
  • Rexel Part Number:

    203378
  • UPC:

    782051108521

Replacement Surface Cover, 6 Inch x 6 Inch, Steel, Gray Powder Coat

$ 3.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 66 SCS

Rexel Part # 203378

UPC 782051108521

UNSPSC 39121302

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Height 6 in

Product Width 6 in

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch