Cooper B-Line 663 SC NK Pull Box, NEMA 1, Screw Cover, 6" x 6" x 3"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    663 SC NK
  • Rexel Part Number:

    616627
  • UPC:

    782051661347

Pull Box, NEMA 1, Screw Cover, 6 Inch x 6 Inch x 3 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 24.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 663 SC NK

Rexel Part # 616627

UPC 782051661347

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 3 in

Product Height 6 in

Product Width 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch