Cooper B-Line 664 SC Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4", Painted, KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    664 SC
  • Rexel Part Number:

    331773
  • UPC:

    782051221305

Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 4 Inch, Material: Steel, 16 Gauge, Finish: Gray Acrylic Electrocoat, Knockouts

$ 20.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 664 SC

Rexel Part # 331773

UPC 782051221305

UNSPSC 39121332

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch