Cooper B-Line 664 SCGV NK Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4", Galvanized, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    664 SCGV NK
  • Rexel Part Number:

    184343
  • UPC:

    782051002263

Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 4 Inch, Material: Steel, 16 Gauge, Finish: Galvanized, No Knockouts

$ 31.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 664 SCGV NK

Rexel Part # 184343

UPC 782051002263

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch