Cooper B-Line 666 SC NK Pull Box, NEMA 1, Screw Cover, 6" x 6" x 6", Painted, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    666 SC NK
  • Rexel Part Number:

    402346
  • UPC:

    782051221411

Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 6 Inch, Material: Steel, 12 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts

$ 24.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 666 SC NK

Rexel Part # 402346

UPC 782051221411

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 6 in

Product Width 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch