Cooper B-Line 884 SC Pull Box, NEMA 1, Screw Cover, 8" x 8" x 4", Painted, KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    884 SC
  • Rexel Part Number:

    331777
  • UPC:

    782051222807

Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 4 Inch, Material: Steel, 16 Gauge, Finish: Gray Acrylic Electrocoat, Knockouts

$ 27.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 884 SC

Rexel Part # 331777

UPC 782051222807

UNSPSC 39121332

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 8 in

Product Width 8 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch