Cooper B-Line 888SCNK Pull Box, NEMA 1, Screw Cover, 8" x 8" x 8", Painted, No KOs

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    888SCNK
  • Rexel Part Number:

    616606
  • UPC:

    78205188800

Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 8 Inch, Material: Steel, 16 Gauge, Finish: Gray Acrylic Electrocoat, No Knockouts

$ 73.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 888SCNK

Rexel Part # 616606

UPC 78205188800

UNSPSC 39121324

Color Gray

Gauge 16

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 8 in

Product Width 8 in

Size 8 x 8 x 8 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch