Appleton 1200 Pull Box, Screw Cover, 1" x 12"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    1200
  • Rexel Part Number:

    370227
  • UPC:

    781381769358

Pull Box with Threaded Hub, Type 1, Screw Cover, Size/Dims: 1" x 12", Material/Finish: Steel/Gray.

$ 232.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 1200

Rexel Part # 370227

UPC 781381769358

UNSPSC 39131708

Color Gray

Diameter 1 in

IP/NEMA Rating 1

Material Steel

Mounting Surface

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch