Appleton 1213 Pull Box, Screw Cover, 2" x 12"

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    1213
  • Rexel Part Number:

    326713
  • UPC:

    781381769655

Pull Box with Threaded Hub, Screw Cover, Size/Dims: 2" x 12", Material/Finish: Steel/Gray.

$ 424.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 1213

Rexel Part # 326713

UPC 781381769655

UNSPSC 39131708

Color Gray

Diameter 2 in

IP/NEMA Rating 1

Material Steel

Mounting Surface

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch