Hubbell - Wiegmann SC040404GNK Pull Box, NEMA 1, Screw Cover, 4" x 4" x 6", Galvanized, No KOs

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    SC040404GNK
  • Rexel Part Number:

    405590
  • UPC:

    78672531616

Pull Box, NEMA 1, Screw Cover, Size: 4 Inch x 4 Inch x 6 Inch, Material: Steel, 16 Gauge, Finish: Galvanized, No Knockouts

$ 14.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # SC040404GNK

Rexel Part # 405590

UPC 78672531616

UNSPSC 39121324

Color Metallic

Gauge 16

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 4 in

Product Width 4 in

Size 4 x 4 x 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch