Hubbell - Wiegmann SC060604NK Pull Box, NEMA 1, Screw Cover, 6" x 6" x 4", Painted, No KOs

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    SC060604NK
  • Rexel Part Number:

    273481
  • UPC:

    78672531231

Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 4 Inch, Material: Steel, 16 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts

$ 26.52 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # SC060604NK

Rexel Part # 273481

UPC 78672531231

UNSPSC 39121324

Color Gray

Gauge 16

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Size 6 x 6 x 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch