Hubbell - Wiegmann SC080804G Pull Box, NEMA 1, Screw Cover, 8" x 8" x 4", Galvanized, KOs

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    SC080804G
  • Rexel Part Number:

    384304
  • UPC:

    78672531695

Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 4 Inch, Material: Steel, Finished: Galvanized, Knockouts

$ 37.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # SC080804G

Rexel Part # 384304

UPC 78672531695

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 8 in

Product Width 8 in

Size 8 x 8 x 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch