Hubbell - Wiegmann SC080806GNK Pull Box, NEMA 1, Screw Cover, 8" x 8" x 6", Galvanized, No KOs

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    SC080806GNK
  • Rexel Part Number:

    371108
  • UPC:

    78672531706

Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 6 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 43.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # SC080806GNK

Rexel Part # 371108

UPC 78672531706

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 8 in

Product Width 8 in

Size 8 x 8 x 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch