Hubbell - Wiegmann SC081004 Enclosure, SC Series, NEMA 1, Screw Cover, 8 x 10 x 4", Steel/Gray

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    SC081004
  • Rexel Part Number:

    405551
  • UPC:

    78672531310

Enclosure, SC Series, NEMA 1, Screw Cover, 8 x 10 x 4 Inch, Steel/Gray

$ 41.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # SC081004

Rexel Part # 405551

UPC 78672531310

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Product Depth 4 in

Product Height 8 in

Product Width 10 in

Size 8 x 10 x 4 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch