Hubbell - Wiegmann SC101004GNK Pull Box, NEMA 1, Screw Cover, 10" x 10" x 4", Galvanized, No KOs

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    SC101004GNK
  • Rexel Part Number:

    384171
  • UPC:

    78672531756

Pull Box, NEMA 1, Screw Cover, Size: 10 Inch x 10 Inch x 4 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 45.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # SC101004GNK

Rexel Part # 384171

UPC 78672531756

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 4 in

Product Height 10 in

Product Width 10 in

Size 10 x 10 x 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch