Hubbell - Wiegmann SC121204GNK Pull Box, NEMA 1, Screw Cover, 12" x 12" x 4", Galvanized, No KOs

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    SC121204GNK
  • Rexel Part Number:

    384314
  • UPC:

    78672531796

Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 4 Inch, Material: Steel, 16 Gauge, Finish: Galvanized, No Knockouts

$ 58.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # SC121204GNK

Rexel Part # 384314

UPC 78672531796

UNSPSC 39121324

Color Metallic

Gauge 16

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch