Hubbell - Wiegmann SC121806NK Pull Box, NEMA 1, Screw Cover, 12" x 18" x 6", Painted, No KOs

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    SC121806NK
  • Rexel Part Number:

    616540
  • UPC:

    78672531441

Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 18 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

$ 96.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # SC121806NK

Rexel Part # 616540

UPC 78672531441

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 18 in

Size 12 x 18 x 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch