Hubbell - Wiegmann SC151506GNK Pull Box, NEMA 1, Screw Cover, 15" x 15" x 6", Galvanized, No KOs

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    SC151506GNK
  • Rexel Part Number:

    405617
  • UPC:

    78672531866

Pull Box, NEMA 1, Screw Cover, Size: 15 Inch x 15 Inch x 6 Inch, Material: Steel, Finish: Galvanized, No Knockouts

$ 110.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # SC151506GNK

Rexel Part # 405617

UPC 78672531866

UNSPSC 39121324

Color Metallic

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 15 in

Product Width 15 in

Size 15 x 15 x 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch