Hubbell - Wiegmann SC181804NK Pull Box, NEMA 1, Screw Cover, 18" x 18" x 4", Painted, No KOs

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    SC181804NK
  • Rexel Part Number:

    384326
  • UPC:

    78672531491

Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 18 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

$ 110.26 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # SC181804NK

Rexel Part # 384326

UPC 78672531491

UNSPSC 39121324

Color Gray

Gauge 16

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 18 in

Product Width 18 in

Size 18 x 18 x 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch