Hubbell - Wiegmann SC242406GNK Pull Box, NEMA 1, Screw Cover, 24" x 24" x 6", Galvanized, No KOs

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    SC242406GNK
  • Rexel Part Number:

    384334
  • UPC:

    78672531926

Pull Box, NEMA 1, Screw Cover, Size: 24 Inch x 24 Inch x 6 Inch, Material: Steel, 14 Gauge, Finish: Galvanized, No Knockouts

$ 247.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # SC242406GNK

Rexel Part # 384334

UPC 78672531926

UNSPSC 39121324

Color Metallic

Gauge 14

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 24 in

Product Width 24 in

Size 24 x 24 x 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch