Hubbell - Wiegmann SC303008NK Enclosure, SC Series, NEMA 1, Screw Cover, 30 x 30 x 8", Steel/Gray

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    SC303008NK
  • Rexel Part Number:

    405588
  • UPC:

    78672531541

Enclosure, SC Series, NEMA 1, Screw Cover, 30 x 30 x 8 Inch, No Knockouts, Steel/Gray

$ 554.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # SC303008NK

Rexel Part # 405588

UPC 78672531541

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Product Depth 8 in

Product Height 30 in

Product Width 30 in

Size 30 x 30 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch