Hubbell - Wiegmann SC363612NK Pull Box, NEMA 1, Screw Cover, 36" x 36" x 12", Painted, No KOs

  • Mfr/Brand Name:

    Hubbell - Wiegmann
  • Mfr Number:

    SC363612NK
  • Rexel Part Number:

    426683
  • UPC:

    78672531556

Pull Box, NEMA 1, Screw Cover, Size: 36 Inch x 36 Inch x 12 Inch, Material: Steel, 12 Gauge, Finish: Gray Polyester Powder Coat, No Knockouts

$ 823.80 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hubbell - Wiegmann

Mfr Part # SC363612NK

Rexel Part # 426683

UPC 78672531556

UNSPSC 39121324

Color Gray

Gauge 12

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 36 in

Product Width 36 in

Size 36 x 36 x 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch