Milbank 12124-SC1 Pull Box, NEMA 1, Screw Cover, 12" x 12" x 4", Painted, KOs

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    12124-SC1
  • Rexel Part Number:

    345643
  • UPC:

    78457210113

Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts

$ 55.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 12124-SC1

Rexel Part # 345643

UPC 78457210113

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch