Milbank 12126-SC1-NK Pull Box, NEMA 1, Screw Cover, 12" x 12" x 6", Painted, No KOs

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    12126-SC1-NK
  • Rexel Part Number:

    270027
  • UPC:

    78457210135

Pull Box, NEMA 1, Screw Cover, Size: 12 Inch x 12 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

$ 65.46 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 12126-SC1-NK

Rexel Part # 270027

UPC 78457210135

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 12 in

Product Width 12 in

Size 12 x 12 x 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch