Milbank 16164-SC1-NK Junction Box, Screw Cover, NEMA 1, 16 x 16 x 4", Steel/Gray

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    16164-SC1-NK
  • Rexel Part Number:

    526616
  • UPC:

    78457210284

Junction Box, Screw Cover, NEMA 1, 16 x 16 x 4 Inch, Material/Finish: Steel/Gray

$ 91.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 16164-SC1-NK

Rexel Part # 526616

UPC 78457210284

UNSPSC 39121324

Color Gray

Material Steel

Product Depth 4 in

Product Height 16 in

Product Width 16 in

Size 16 x 16 x 4 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch