Milbank 444-SC1-NK Junction Box, Screw Cover, NEMA 1, 4 x 4 x 4", Steel/Gray

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    444-SC1-NK
  • Rexel Part Number:

    364727
  • UPC:

    78457210652

Junction Box, Screw Cover, NEMA 1, 4 x 4 x 4 Inch, Material/Finish: Steel/Gray

$ 20.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 444-SC1-NK

Rexel Part # 364727

UPC 78457210652

UNSPSC 39121324

Color Gray

Material Steel

Product Depth 4 in

Product Height 4 in

Product Width 4 in

Size 4 x 4 x 4 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch