Milbank 664-WSC2 Pull Box, NEMA 1/3/12, Screw Cover, 6" x 6" x 4", Painted, No KOs

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    664-WSC2
  • Rexel Part Number:

    593948
  • UPC:

    78457261722

Pull Box, NEMA 1/3/12, Screw Cover, Size: 6 Inch x 6 Inch x 4 Inch, Material: Steel, 14 Gauge, Finish: Gray Polyester Powder Coat, Gasketed, No Knockouts

$ 60.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 664-WSC2

Rexel Part # 593948

UPC 78457261722

UNSPSC 39121324

Color Gray

Gauge 14

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 6 in

Product Width 6 in

Size 6 x 6 x 4 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch