Milbank 886-SC1-NK Pull Box, NEMA 1, Screw Cover, 8" x 8" x 6", Painted, No KOs

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    886-SC1-NK
  • Rexel Part Number:

    438154
  • UPC:

    78457210956

Pull Box, NEMA 1, Screw Cover, Size: 8 Inch x 8 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

$ 39.78 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 886-SC1-NK

Rexel Part # 438154

UPC 78457210956

UNSPSC 39121324

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 8 in

Product Width 8 in

Size 8 x 8 x 6 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch