Hoffman A886GSC Pull Box, Screw Cover, 8" x 8" x 6", Gray, KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A886GSC
  • Rexel Part Number:

    36513
  • UPC:

    783510490393

Pull Box, Type 1, Screw Cover / KO's, Size/Dims: 8.00x8.00x6.00, Material/Finish: Steel/Gray.

$ 115.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A886GSC

Rexel Part # 36513

UPC 783510490393

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 8 in

Product Width 8 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch