Hoffman ASE10X10X4NK Pull Box 10" x 10" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE10X10X4NK
  • Rexel Part Number:

    39661
  • UPC:

    783510433604

Pull Box, Type 1, Screw Cover, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray, No Knockouts.

$ 19.62 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE10X10X4NK

Rexel Part # 39661

UPC 783510433604

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 10 in

Product Width 10 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch