Hoffman ASE10X10X8NK Pull Box, NEMA 1, Screw Cover, 10" x 10" x 8", Painted, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE10X10X8NK
  • Rexel Part Number:

    37368
  • UPC:

    783510495794

Pull Box, NEMA 1, Screw Cover, Size: 10 Inch x 10 Inch x 8 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

$ 52.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE10X10X8NK

Rexel Part # 37368

UPC 783510495794

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 10 in

Product Width 10 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch