Hoffman ASE10X8X4NK Pull Box 10" x 8" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE10X8X4NK
  • Rexel Part Number:

    38397
  • UPC:

    783510433406

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 10" x 8" x 4", Material/Finish: Steel/Gray.

$ 32.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE10X8X4NK

Rexel Part # 38397

UPC 783510433406

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 10 in

Product Width 8 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch