Hoffman ASE12X12X10NK Pull Box 12" x 12" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE12X12X10NK
  • Rexel Part Number:

    83358
  • UPC:

    783510497590

Pull Box, Type 1, Screw Cover, Size/Dims: 12" x 12" x 10", Material/Finish: Steel/Gray, No Knockouts.

$ 72.64 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE12X12X10NK

Rexel Part # 83358

UPC 783510497590

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 12 in

Product Width 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch