Hoffman ASE12X12X4 Pull Box 12" x 12" x 4"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE12X12X4
  • Rexel Part Number:

    79299
  • UPC:

    783510430900

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 12" x 12" x 4", Material/Finish: Steel/Gray.

$ 22.60 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE12X12X4

Rexel Part # 79299

UPC 783510430900

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 12 in

Product Width 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch