Hoffman ASE12X12X4NK Pull Box, NEMA 1, Screw Cover, 12" x 12" x 4", Steel/Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE12X12X4NK
  • Rexel Part Number:

    39615
  • UPC:

    783510433802

Pull Box, Type 1, Screw Cover, Size/Dims: 12.00x12.00x4.00, Material/Finish: Steel/Gray. (No Knockouts)

$ 22.88 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE12X12X4NK

Rexel Part # 39615

UPC 783510433802

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 4 in

Product Height 12 in

Product Width 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch