Hoffman ASE12X12X8 Pull Box 12" x 12" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE12X12X8
  • Rexel Part Number:

    83904
  • UPC:

    783510469900

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 12" x 12" x 8", Material/Finish: Steel/Gray.

$ 53.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE12X12X8

Rexel Part # 83904

UPC 783510469900

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 12 in

Product Width 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch