Hoffman ASE16X16X6 Pull Box 16" x 16" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE16X16X6
  • Rexel Part Number:

    222893
  • UPC:

    783510864507

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 16" x 16" x 6", Material/Finish: Steel/Gray.

$ 52.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE16X16X6

Rexel Part # 222893

UPC 783510864507

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 16 in

Product Width 16 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch