Hoffman ASE18X12X6NK Pull Box, NEMA 1, Screw Cover, 18" x 12" x 6", Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE18X12X6NK
  • Rexel Part Number:

    38811
  • UPC:

    783510435301

Pull Box, Type 1, Screw Cover, Size/Dims: 18.00x12.00x6.00, Material/Finish: Steel/Gray. (No Knockouts)

$ 74.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE18X12X6NK

Rexel Part # 38811

UPC 783510435301

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 18 in

Product Width 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch