Hoffman ASE18X12X8NK Pull Box, NEMA 1, Screw Cover, 18" x 12" x 8", Painted, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE18X12X8NK
  • Rexel Part Number:

    100486
  • UPC:

    783510496395

Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 12 Inch x 8 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

$ 92.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE18X12X8NK

Rexel Part # 100486

UPC 783510496395

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 18 in

Product Width 12 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch