Hoffman ASE18X18X10NK Pull Box 18" x 18" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE18X18X10NK
  • Rexel Part Number:

    324972
  • UPC:

    783510497996

Pull Box, Type 1, Screw Cover, Size/Dims: 18" x 18" x 10", Material/Finish: Steel/Gray, No Knockouts.

$ 154.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE18X18X10NK

Rexel Part # 324972

UPC 783510497996

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 18 in

Product Width 18 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch