Hoffman ASE18X18X12NK Pull Box 18" x 18" x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE18X18X12NK
  • Rexel Part Number:

    83262
  • UPC:

    783510499594

Pull Box, Type 1, Screw Cover, Size/Dims: 18" x 18" x 12", Material/Finish: Steel/Gray Polyester Powder Coat, No Knockouts

$ 98.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE18X18X12NK

Rexel Part # 83262

UPC 783510499594

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 12 in

Product Height 18 in

Product Width 18 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch