Hoffman ASE18X18X8NK Pull Box, NEMA 1, Screw Cover, 18" x 18" x 8", Steel/Gray, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE18X18X8NK
  • Rexel Part Number:

    28132
  • UPC:

    783510863302

Pull Box, Type 1, Screw Cover, Size/Dims: 18.00x18.00x8.00, Material/Finish: Steel/Gray. (No Knockouts)

$ 61.26 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE18X18X8NK

Rexel Part # 28132

UPC 783510863302

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 18 in

Product Width 18 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch