Hoffman ASE24X12X6NK Pull Box 24" x 12" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE24X12X6NK
  • Rexel Part Number:

    167962
  • UPC:

    783510494797

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 24" x 12" x 6", Material/Finish: Steel/Gray Polyester Powder Coat.

$ 106.29 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE24X12X6NK

Rexel Part # 167962

UPC 783510494797

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Wall

Product Depth 6 in

Product Height 24 in

Product Width 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch