Hoffman ASE24X18X6 Pull Box 24" x 18" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE24X18X6
  • Rexel Part Number:

    38957
  • UPC:

    783510432805

Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 18" x 6", Material/Finish: Steel/Gray, No Knockouts.

$ 155.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE24X18X6

Rexel Part # 38957

UPC 783510432805

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 24 in

Product Width 18 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch