Hoffman ASE24X24X10NK Pull Box 24" x 24" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE24X24X10NK
  • Rexel Part Number:

    127576
  • UPC:

    783510498399

Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 24" x 10", Material/Finish: Steel/Gray, No Knockouts.

$ 313.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE24X24X10NK

Rexel Part # 127576

UPC 783510498399

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 24 in

Product Width 24 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch