Hoffman ASE24X24X8NK Pull Box 24" x 24" x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE24X24X8NK
  • Rexel Part Number:

    45427
  • UPC:

    783510438104

Pull Box, Type 1, Screw Cover, Size/Dims: 24" x 24" x 8", Material/Finish: Steel/Gray, No Knockouts.

$ 156.35 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE24X24X8NK

Rexel Part # 45427

UPC 783510438104

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch