Hoffman ASE30X30X6NK Pull Box 30" x 30" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE30X30X6NK
  • Rexel Part Number:

    395682
  • UPC:

    783510495190

Pull Box, Type 1, Screw Cover, Size/Dims: 30" x 30" x 6", Material/Finish: Steel/Gray, No Knockouts.

$ 299.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE30X30X6NK

Rexel Part # 395682

UPC 783510495190

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 30 in

Product Width 30 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch