Hoffman ASE30X30X8NK Pull Box 30" x 30" x 6"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE30X30X8NK
  • Rexel Part Number:

    38377
  • UPC:

    783510438401

Pull Box, Type 1, Screw Cover, Size/Dims: 30" x 30" x 8", Material/Finish: Steel/Gray, No Knockouts.

$ 355.63 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE30X30X8NK

Rexel Part # 38377

UPC 783510438401

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 8 in

Product Height 30 in

Product Width 30 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch