Hoffman ASE36X36X10NK Pull Box 36" x 36" x 10"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE36X36X10NK
  • Rexel Part Number:

    160349
  • UPC:

    783510498993

Pull Box, Type 1, Screw Cover, Size/Dims: 36" x 36" x 10", Material/Finish: Steel/Gray, No Knockouts.

$ 527.62 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE36X36X10NK

Rexel Part # 160349

UPC 783510498993

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 10 in

Product Height 36 in

Product Width 36 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch