Hoffman ASE36X36X6NK Pull Box, NEMA 1, Screw Cover, 36" x 36" x 6", Painted, No KOs

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ASE36X36X6NK
  • Rexel Part Number:

    381240
  • UPC:

    783510473303

Pull Box, NEMA 1, Screw Cover, Size: 36 Inch x 36 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

$ 412.43 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ASE36X36X6NK

Rexel Part # 381240

UPC 783510473303

UNSPSC 39121303

Color Gray

IP/NEMA Rating 1

Material Steel

Mounting Surface

Product Depth 6 in

Product Height 36 in

Product Width 36 in

Type Pull Box

Place your Will Call order by clicking the cart button next to the appropriate Branch